PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Basket Strainer, 304 SS, 5", Flanged, Viton

MUELLER STEAM SPECIALTY| Zoro #: G0300431| Mfr #: 5 125F SS

$6829.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Basket StrainerHousing Material: Stainless SteelPipe Size: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0300431 Mfr #: 5 125F SS
Item: Basket StrainerHousing Material: Stainless Steel
Pipe Size: 5"Max. Fluid Temp.: 100 Degrees F
Length: 18"Screen Material: 304 Stainless Steel
Gasket Material: VITONConnection Type: Flanged
Height: 27"Mesh: .125"
Max. Pressure: 200 psi @ 150 Degrees FCountry of Origin (subject to change): United States

Description

Basket Strainer, Pipe Size 5 In., Flanged Connection Type, Max. Fluid Temp. 100 Degrees F, Length 18 In., Height 27 In., .125 In. Mesh, 304 Stainless Steel Screen Material, Stainless Steel Housing Material, Max. Pressure 200 psi @ 150 Degrees F, Gasket Material Viton

Reviews