KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Basket Strainer 3/4", FNPT x FNPT, BunaN

MUELLER STEAM SPECIALTY| Zoro #: G1663742| Mfr #: 3/4 125 CI Iron Body Screwed

$217.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mesh: 0.062"
Pipe Size: 3/4"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1663742 Mfr #: 3/4 125 CI Iron Body Screwed
Mesh: 0.062"Pipe Size: 3/4"
Connection Type: FNPT x FNPTMax. Pressure: 200 psi @ 150 Degrees F
Housing Material: Cast ironLength: 4-9/16"
Gasket Material: Buna-NMax. Fluid Temp.: 150 Degrees F
Item: Basket StrainerCountry of Origin (subject to change): United States

Description

Basket Strainer, Cast Iron Screwed Body Material, Screen Size 0.062 In, Size 3/4 In, Basket Screen, Blow-off Port 3/8 In NPT, Max Pressure (PSI) 200 PSI At 150 Deg F

Reviews