Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Basket Strainer, Basket, 4", Flanged, Buna-N

MUELLER STEAM SPECIALTY| Zoro #: G1530934| Mfr #: 4 155M-N iron body flanged

$972.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size: 4"
Item: Basket Strainer
Connection Type: Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530934 Mfr #: 4 155M-N iron body flanged
Pipe Size: 4"Item: Basket Strainer
Connection Type: FlangedHousing Material: Cast iron
Length: 11-3/16"Max. Pressure: 200 psi @ 150 Degrees F
Max. Fluid Temp.: 150 Degrees FGasket Material: Buna-N
Mesh: 0.062"Country of Origin (subject to change): China

Description

Basket Strainer, Cast Iron Flanged Body Material, Screen Size 0.062 In, Size 4 In, Flange Type Class 125, Basket Screen, Blow-off Port 1 In NPT, Max Pressure (PSI) 200 PSI At 150 Deg F

Reviews