15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Basket Strainer1-1/4", FNPT x FNPT, Buna-

MUELLER STEAM SPECIALTY| Zoro #: G2462345| Mfr #: 11/4 125 B screwed

$479.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2462345 Mfr #: 11/4 125 B screwed
Mesh: 0.062"Item: Basket Strainer
Pipe Size: 1-1/4"Housing Material: Bronze
Gasket Material: Buna-NLength: 6-5/16"
Max. Fluid Temp.: 150 Degrees FConnection Type: FNPT x FNPT
Max. Pressure: 200 psi @ 150 Degrees FCountry of Origin (subject to change): China

Product Description

Basket Strainer, Bronze Body Material, Screen Size 0.062 In, Size 1 1/4 In, Basket Screen, Blow-off Port 1/2 In NPT, Max Pressure (PSI) 200 PSI At 150 Deg F

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.