KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Basket Strainer1-1/4", FNPT x FNPT, BunaN

MUELLER STEAM SPECIALTY| Zoro #: G1796873| Mfr #: 11/4 125SS screwed end

$850.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mesh: 0.062"
Pipe Size: 1-1/4"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1796873 Mfr #: 11/4 125SS screwed end
Mesh: 0.062"Pipe Size: 1-1/4"
Connection Type: FNPT x FNPTMax. Pressure: 275 psi @ 100 Degrees F
Housing Material: Cast Stainless SteelLength: 6-5/16"
Gasket Material: Buna-NMax. Fluid Temp.: 100 Degrees F
Item: Basket StrainerCountry of Origin (subject to change): United States

Description

Basket Strainer, Cast Stainless Steel Body Material, Screen Size 0.062 In, Size 1 1/4 In, Basket Screen, Blow-off Port 1/2 In NPT, Max Pressure (PSI) 285 PSI At 100 Deg F

Reviews