Shop Alternate Products
This Product is Discontinued
Mueller Steam Specialty
1/2", FNPT x FNPT, Bronze, Basket Strainer, 200 psi @ 150 Degrees F (Discontinued)
Mfr # 1/2 125B screwed
Zoro # G0529347
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 150 Degrees F
- Housing Material Bronze
- Max. Pressure 200 psi @ 150 Degrees F