KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Basket Strainer2-1/2", Flanged, BunaN

MUELLER STEAM SPECIALTY| Zoro #: G2099711| Mfr #: 2-1/2 97FIB 155M-N Iron body flanged

$646.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mesh: 0.062"
Item: Basket Strainer
Housing Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2099711 Mfr #: 2-1/2 97FIB 155M-N Iron body flanged
Mesh: 0.062"Item: Basket Strainer
Housing Material: Cast ironMax. Pressure: 200 psi @ 150 Degrees F
Length: 7-9/16"Connection Type: Flanged
Gasket Material: Buna-NMax. Fluid Temp.: 150 Degrees F
Pipe Size: 2-1/2"Country of Origin (subject to change): United States

Description

Basket Strainer, Cast Iron Flanged Body Material, Screen Size 0.062 In, Size 2 1/2 In, Flange Type Class 125, Basket Screen, Blow-off Port 3/4 In NPT, Max Pressure (PSI) 200 PSI At 150 Deg F

Reviews