HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Basket Strainer2", FNPT x FNPT, Buna-N

MUELLER STEAM SPECIALTY| Zoro #: G1806646| Mfr #: 2 125 SS screwed

$1216.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Cast Stainless Steel
Mesh: 0.062"
Length: 8-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1806646 Mfr #: 2 125 SS screwed
Housing Material: Cast Stainless SteelMesh: 0.062"
Length: 8-1/4"Pipe Size: 2"
Max. Fluid Temp.: 100 Degrees FMax. Pressure: 275 psi @ 100 Degrees F
Item: Basket StrainerGasket Material: Buna-N
Connection Type: FNPT x FNPTCountry of Origin (subject to change): United States

Description

Basket Strainer, Cast Stainless Steel Body Material, Screen Size 0.062 In, Size 2 In, Basket Screen, Blow-off Port 3/4 In NPT, Max Pressure (PSI) 285 PSI At 100 Deg F

Reviews