SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Basket Strainer3", Flanged, Buna-N

MUELLER STEAM SPECIALTY| Zoro #: G1164721| Mfr #: 3 155M-N Iron body flanged

$356.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Basket StrainerGasket Material: Buna-NConnection Type: Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164721 Mfr #: 3 155M-N Iron body flanged
Item: Basket StrainerGasket Material: Buna-N
Connection Type: FlangedPipe Size: 3"
Mesh: 0.062"Max. Fluid Temp.: 150 Degrees F
Housing Material: Cast ironLength: 8-3/4"
Max. Pressure: 200 psi @ 150 Degrees FCountry of Origin (subject to change): United States

Description

Basket Strainer, Pipe Size 3 In., Flanged Connection Type, Max. Fluid Temp. 150 Degrees F, Length 8-3/4 In., 0.062 In. Mesh, Cast Iron Housing Material, Max. Pressure 200 psi @ 150 Degrees F, Gasket Material Buna-N

Reviews