Mueller Steam Specialty
3/4", FNPT x FNPT, Cast Stainless Steel, Basket Strainer
Mfr # 3/4 125SS screwed
Zoro # G1801414
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Cast Stainless Steel
Explore More Products
- MUELLER STEAM SPECIALTY 4", Flanged, Cast iron, Y Strainer 4 752 iron body flanged
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer 11/4 581 CS srewed end
- MUELLER STEAM SPECIALTY 4", FNPT x FNPT, Cast iron, Y Strainer 4 758 N
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast Stainless Steel, Y Strainer 3/4 581-SS screwed end
- MUELLER STEAM SPECIALTY 2", Socket Weld, Cast Carbon Steel, Y Strainer 2 582 CS socket weld
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Cast iron, Y Strainer 21/2 758N Iron Body flanged
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F 21/2 125F
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F 3 125F
- MUELLER STEAM SPECIALTY 5", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F 5 791F-AH CI Flgd Duplex Strainer
- SMITH-COOPER Y-Strainer, 1-1/4", 316, Thrd 800 4373002310
- DIXON Standard Round Hole Strainer NPSM, 8" RHS80
- Mueller Steam Specialty Y & Basket Strainers