Basket Strainer3/4", FNPT x FNPT, BunaN

MUELLER STEAM SPECIALTY |Zoro #: G1171405|Mfr #: 3/4 125B screwed

$349.90 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1171405 Mfr #: 3/4 125B screwed
Gasket Material: Buna-NMesh: 0.062"
Item: Basket StrainerMax. Fluid Temp.: 150 Degrees F
Connection Type: FNPT x FNPTMax. Pressure: 200 psi @ 150 Degrees F
Pipe Size: 3/4"Housing Material: Bronze
Length: 4-9/16"Country of Origin (subject to change): United States

Product Description

Basket Strainer, Bronze Body Material, Screen Size 0.062 In, Size 3/4 In, Basket Screen, Blow-off Port 3/8 In NPT, Max Pressure (PSI) 200 PSI At 150 Deg F

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.