SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4" Cast Iron Double Disc Check Valve

MUELLER STEAM SPECIALTY| Zoro #: G0661202| Mfr #: 4 71AHB3H

$269.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spring Material: 316 Stainless SteelSeal Material: Buna NSub-Category: Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661202 Mfr #: 4 71AHB3H
Spring Material: 316 Stainless SteelSeal Material: Buna N
Sub-Category: IronConnection Type: Fits Within ANSI Flanges
Max. Temp.: 100 Degrees FStandards: ANSI, API, FM, UL
Mounting Position: Vertical Up or HorizontalMaterial of Construction: cast iron
Item: Double Disc Check ValveLength: 6-7/8"
Max. Water Pressure: 200 psi @ 150 Degrees FWidth: 2-1/2"
Seat Material: BunaOverall Height: 6-7/8"
Size: 4"Country of Origin (subject to change): United States

Description

Double Disc Check Valve, Material of Construction Cast Iron, Size 4 In., Connection Type Fits Within ANSI Flanges, Length 6-7/8 In., Width 2-1/2 In., Overall Height 6-7/8 In., Max. Water Pressure 200 psi @ 150 Degrees F, Max. Temp. 100 Degrees F, Mounting Position Vertical Up or Horizontal, Seat Material Buna, Spring Material 316 Stainless Steel, Seal Material Buna N, Standards ANSI, API, FM, UL, Compliance -

Reviews