5" Cast Iron Double Disc Check Valve

MUELLER STEAM SPECIALTY| Zoro #: G0476122| Mfr #: 5 71AHB3H

$306.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material of Construction: cast ironSize: 5"Max. Temp.: 100 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0476122 Mfr #: 5 71AHB3H
Material of Construction: cast ironSize: 5"
Max. Temp.: 100 Degrees FConnection Type: Fits Within ANSI Flanges
Seat Material: BunaSeal Material: Buna N
Spring Material: 316 Stainless SteelLength: 7-3/4"
Width: 2-3/4"Max. Water Pressure: 200 psi @ 150 Degrees F
Item: Double Disc Check ValveOverall Height: 7-3/4"
Mounting Position: Vertical Up or HorizontalStandards: ANSI, API, FM, UL
Country of Origin (subject to change): United States

Description

Double Disc Check Valve, Material of Construction Cast Iron, Size 5 In, Fits Within ANSI Flanges Connection, Length 2 3/4 In., Rated For 200 PSI, Max. Temp. 100 F, Vertical Mounting Position, Spring Material 316 Stainless Steel, Seal Buna N, Standards ANSI, API, FM, UL

Reviews