KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Duplex Strainer, 1 1/4, Threaded, SS

MUELLER STEAM SPECIALTY| Zoro #: G1144945| Mfr #: 11/4 792-S-HH SS Duplex Strainer Thd

$4419.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Class: 150
Pipe Size: 1-1/4"
Screen Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144945 Mfr #: 11/4 792-S-HH SS Duplex Strainer Thd
Class: 150Pipe Size: 1-1/4"
Screen Material: 304 Stainless SteelConnection Type: Threaded
Mesh: .062"Blow-off Port: 1-1/4"
Gasket Material: VitonMax. Pressure: 275 psi @ 100 Degrees F
Height: 11"Width: 8"
Housing Material: Stainless steelLength: 8"
Screen Area: 0.06 sq. in.Item: Duplex Strainer
Max. Fluid Temp.: 100 Degrees FCountry of Origin (subject to change): China

Description

Duplex Strainer, Size 1 1/4 In, Flange Type Class 150, Threaded Connection, Screen Size .062 perf, Max. Pressure 275psi @ -20 Deg F to 100 Deg F PSI, Blow-off Port 1 1/4 NPT, Material of Construction Stainless Steel, Width 8 In, Height 11 In, Screen 304 SS

Reviews