Duplex Strainer, 304 SS, 1-1/2", Threaded

MUELLER STEAM SPECIALTY| Zoro #: G0388245| Mfr #: 11/2 791 S-AH CI Duplex Strainer THD

$2046.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Class: 125
Pipe Size: 1-1/2"
Screen Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388245 Mfr #: 11/2 791 S-AH CI Duplex Strainer THD
Class: 125Pipe Size: 1-1/2"
Screen Material: 304 Stainless SteelConnection Type: Threaded
Mesh: .062"Blow-off Port: 1-1/4"
Gasket Material: Buna-NMax. Pressure: 175 psi @ 150 Degrees F
Height: 10"Width: 10"
Housing Material: Cast ironLength: 10"
Screen Area: 0.06 sq. in.Item: Duplex Strainer
Max. Fluid Temp.: 150 Degrees FCountry of Origin (subject to change): China

Description

Duplex Strainer, Size 1 1/2 In, Flange Type Class 125, Threaded Connection, Screen Size .062 perf, Max. Pressure 175psi @;-20 Deg F to 150 Deg F PSI, Blow-off Port 1 1/4 NPT, Material of Construction Cast Iron, Width 10 In, Height 10 In, Screen 304 SS

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews