SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Duplex Strainer, 304 SS, 1-1/4", Threaded

MUELLER STEAM SPECIALTY| Zoro #: G1919233| Mfr #: 11/4 791S-AH CI Duplex Strainer THD

$2030.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 10"Pipe Size: 1-1/4"Max. Fluid Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1919233 Mfr #: 11/4 791S-AH CI Duplex Strainer THD
Width: 10"Pipe Size: 1-1/4"
Max. Fluid Temp.: 150 Degrees FClass: 125
Length: 10"Screen Material: 304 Stainless Steel
Max. Pressure: 175 psi @ 150 Degrees FItem: Duplex Strainer
Gasket Material: Buna-NConnection Type: Threaded
Screen Area: 12.20"Height: 10"
Mesh: .062"Housing Material: Cast iron
Blow-off Port: 1-1/4"Country of Origin (subject to change): China

Description

Duplex Strainer, Pipe Size 1-1/4 In., Connection Type Threaded, Housing Material Cast Iron, Max. Pressure 175 psi @ 150 Degrees F, Length 10 In., Height 10 In., Width 10 In., Screen Area 0.062 sq. in., Screen Material 304 Stainless Steel, Mesh .062 In., Gasket Material Buna-N, Max. Fluid Temp. 150 Degrees F, Blow-off Port 1-1/4 In., Class 125

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews