Duplex Strainer, 304 SS, 1", Flanged, Viton

MUELLER STEAM SPECIALTY |Zoro #: G0476603|Mfr #: 1 791F-AH Duplex Strainer Flgd

$1,603.79 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0476603 Mfr #: 1 791F-AH Duplex Strainer Flgd
Screen Material: 304 Stainless SteelItem: Duplex Strainer
Mesh: .062"Class: 125
Pipe Size: 1"Housing Material: Cast Iron
Gasket Material: VitonWidth: 6"
Length: 6"Height: 9"
Blow-off Port: 3/4"Max. Fluid Temp.: 150 Degrees F
Connection Type: FlangedMax. Pressure: 200 psi @ 150 Degrees F
Country of Origin (subject to change): United States

Product Description

Duplex Strainer, Size 1 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure 200psi @; -20 Deg F to 150 Deg F PSI, Blow-off Port 3/4 NPT, Material of Construction Cast Iron, Width 6 In, Height 9 In, Screen 304 SS

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.