Duplex Strainer, 304 SS, 1", Threaded, Viton

MUELLER STEAM SPECIALTY| Zoro #: G1050953| Mfr #: 1 792S-HH SS Duplex Strainer Thd

$2239.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Class: 150
Pipe Size: 1"
Screen Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050953 Mfr #: 1 792S-HH SS Duplex Strainer Thd
Class: 150Pipe Size: 1"
Screen Material: 304 Stainless SteelConnection Type: Threaded
Mesh: .062"Blow-off Port: 3/4"
Gasket Material: VITONMax. Pressure: 275 psi @ 100 Degrees F
Height: 9"Width: 6"
Housing Material: Stainless SteelLength: 6"
Item: Duplex StrainerMax. Fluid Temp.: 100 Degrees F
Country of Origin (subject to change): China

Description

Duplex Strainer, Size 1 In, Flange Type Class 150, Threaded Connection, Screen Size .062 perf, Max. Pressure 275psi @; -20 Deg F to 100 Deg F PSI, Blow-off Port 3/4 NPT, Material of Construction Stainless Steel, Width 6 In, Height 9 In, Screen 304 SS

Reviews