Duplex Strainer, 304 SS, 2", Threaded, Viton

MUELLER STEAM SPECIALTY| Zoro #: G2113045| Mfr #: 2 792S-HH SS Duplex Strainer Thd

$6221.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 10"Housing Material: Stainless SteelPipe Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2113045 Mfr #: 2 792S-HH SS Duplex Strainer Thd
Width: 10"Housing Material: Stainless Steel
Pipe Size: 2"Max. Fluid Temp.: 100 Degrees F
Class: 150Length: 10"
Screen Material: 304 Stainless SteelMax. Pressure: 275 psi @ 100 Degrees F
Item: Duplex StrainerGasket Material: VITON
Connection Type: ThreadedHeight: 16"
Mesh: .062"Blow-off Port: 1-1/4"
Country of Origin (subject to change): China

Description

Duplex Strainer, Pipe Size 2 In., Connection Type Threaded, Housing Material Stainless Steel, Max. Pressure 275 psi @ 100 Degrees F, Length 10 In., Height 16 In., Width 10 In., Screen Material 304 Stainless Steel, Mesh .062 In., Gasket Material Viton, Max. Fluid Temp. 100 Degrees F, Blow-off Port 1-1/4 In., Class 150

Reviews