Duplex Strainer, 304 SS, 2.5", Flanged

MUELLER STEAM SPECIALTY| Zoro #: G1296522| Mfr #: 21/2 791-F- AH Duplex Flgd Strainer

$3,356.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1296522 Mfr #: 21/2 791-F- AH Duplex Flgd Strainer
Screen Material: 304 Stainless SteelItem: Duplex Strainer
Mesh: .062"Class: 125
Max. Pressure: 200 psi @ 150 Degrees FPipe Size: 2-1/2"
Housing Material: Cast IronGasket Material: Buna-N
Width: 14"Length: 14"
Blow-off Port: 1-1/2"Height: 26"
Max. Fluid Temp.: 150 Degrees FConnection Type: Flanged
Country of Origin (subject to change): United States

Product Description

Duplex Strainer, Size 2 1/2 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure 200psi @; -20 Deg F to 150 Deg F PSI, Blow-off Port 1 1/2 NPT, Material of Construction Cast Iron, Width 14 In, Height 26 In, Screen 304 SS

Product Reviews

Save 15%. Sign up for Z-mail.