Duplex Strainer, 304 SS, 3/4", Threaded

MUELLER STEAM SPECIALTY| Zoro #: G1836317| Mfr #: 3/4 791S-AH CI Duplex Strainer Thd

$1,082.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1836317 Mfr #: 3/4 791S-AH CI Duplex Strainer Thd
Screen Material: 304 Stainless SteelItem: Duplex Strainer
Mesh: .062"Class: 125
Housing Material: Cast IronGasket Material: Viton
Width: 6"Length: 6"
Height: 9"Blow-off Port: 3/4"
Max. Fluid Temp.: 150 Degrees FConnection Type: Threaded
Max. Pressure: 200 psi @ 150 Degrees FPipe Size: 3/4"
Country of Origin (subject to change): China

Product Description

Duplex Strainer, Size 3/4 In, Flange Type Class 125, Threaded Connection, Screen Size .062 perf, Max. Pressure 200psi @; -20 Deg F to 150 Deg F PSI, Blow-off Port 3/4 NPT, Material of Construction Cast Iron, Width 6 In, Height 9 In, Screen 304 SS

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.