KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Duplex Strainer, 304 SS, 4", Flanged, Buna-N

MUELLER STEAM SPECIALTY| Zoro #: G0585383| Mfr #: 4 791F-AH CI Flgd Duplex Strainer

$7499.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Class: 125
Pipe Size: 4"
Screen Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0585383 Mfr #: 4 791F-AH CI Flgd Duplex Strainer
Class: 125Pipe Size: 4"
Screen Material: 304 Stainless SteelConnection Type: Flanged
Mesh: .062"Blow-off Port: 1-1/2"
Gasket Material: Buna-NMax. Pressure: 200 psi @ 150 Degrees F
Height: 33"Width: 16"
Housing Material: Cast ironLength: 16"
Item: Duplex StrainerMax. Fluid Temp.: 150 Degrees F
Country of Origin (subject to change): United States

Description

Duplex Strainer, Size 4 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure 200psi @; -20 Deg F to 150 Deg F PSI, Blow-off Port 1 1/2 NPT, Material of Construction Cast Iron, Width 16 In, Height 33 In, Screen 304 SS

Reviews