SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Duplex Strainer, 304 SS, 5", Flanged, Buna-N

MUELLER STEAM SPECIALTY| Zoro #: G1476176| Mfr #: 5 791F-AH CI Flgd Duplex Strainer

$12545.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 22"Housing Material: Cast ironPipe Size: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1476176 Mfr #: 5 791F-AH CI Flgd Duplex Strainer
Width: 22"Housing Material: Cast iron
Pipe Size: 5"Max. Fluid Temp.: 150 Degrees F
Class: 125Length: 22"
Screen Material: 304 Stainless SteelMax. Pressure: 200 psi @ 150 Degrees F
Item: Duplex StrainerGasket Material: Buna-N
Connection Type: FlangedHeight: 36"
Mesh: .062"Blow-off Port: 1-1/2"
Country of Origin (subject to change): United States

Description

Duplex Strainer, Pipe Size 5 In., Connection Type Flanged, Housing Material Cast Iron, Max. Pressure 200 psi @ 150 Degrees F, Length 22 In., Height 36 In., Width 22 In., Screen Material 304 Stainless Steel, Mesh .062 In., Gasket Material Buna-N, Max. Fluid Temp. 150 Degrees F, Blow-off Port 1-1/2 In., Class 125

Reviews