Duplex Strainer, 304 SS, 6", Flanged

MUELLER STEAM SPECIALTY| Zoro #: G1111083| Mfr #: 6 791F-AH CI Flgd Duplex Strainer

$13154.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Class: 125
Pipe Size: 6"
Screen Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1111083 Mfr #: 6 791F-AH CI Flgd Duplex Strainer
Class: 125Pipe Size: 6"
Screen Material: 304 Stainless SteelConnection Type: Flanged
Mesh: .062"Blow-off Port: 1-1/2"
Max. Pressure: 200 psi @ 150 Degrees FHeight: 36"
Width: 22"Housing Material: Cast iron
Length: 22"Item: Duplex Strainer
Max. Fluid Temp.: 150 Degrees FCountry of Origin (subject to change): United States

Description

Duplex Strainer, Size 6 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure 200psi @; -20 Deg F to 150 Deg F PSI, Blow-off Port 1 1/2 NPT, Material of Construction Cast Iron, Width 22 In, Height 36 In, Screen 304 SS

Reviews