KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Duplex Strainer, 3/4", Threaded, SS

MUELLER STEAM SPECIALTY| Zoro #: G0633351| Mfr #: 3/4 792S-HH SS Duplex Strainer Thd

$2541.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
Screen Material: 304 Stainless Steel
Housing Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633351 Mfr #: 3/4 792S-HH SS Duplex Strainer Thd
Width: 6"Screen Material: 304 Stainless Steel
Housing Material: Stainless SteelMax. Pressure: 275 psi @ 100 Degrees F
Length: 6"Blow-off Port: 3/4"
Class: 150Pipe Size: 3/4"
Mesh: .062"Item: Duplex Strainer
Height: 9"Connection Type: Threaded
Gasket Material: VITONMax. Fluid Temp.: 100 Degrees F
Country of Origin (subject to change): China

Description

Duplex Strainer, Size 3/4 In, Flange Type Class 150, Threaded Connection, Screen Size .062 perf, Max. Pressure 275psi @; -20 Deg F to 100 Deg F PSI, Blow-off Port 3/4 NPT, Material of Construction Stainless Steel, Width 6 In, Height 9 In, Screen 304 SS

Reviews