Replacement Screen, 1", 304 SS

MUELLER STEAM SPECIALTY| Zoro #: G0755002| Mfr #: 1 581 cs replacement screens

$27.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: 1" Series Strainers
Package Quantity: 1
Item: Replacement Screen
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0755002 Mfr #: 1 581 cs replacement screens
For Use With: 1" Series StrainersPackage Quantity: 1
Item: Replacement ScreenSize: 1"
Country of Origin (subject to change): United States

Product Description

Replacement Screen, 304 Stainless Steel, Size 1 In, For Use With 1 In Series Strainers

Product Reviews