SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Y Strainer, 304, 1", FNPT x FNPT, SpiralSS

MUELLER STEAM SPECIALTY| Zoro #: G0991401| Mfr #: 1 581 SS screwed end

$212.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Y StrainerHousing Material: Cast Stainless SteelPipe Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0991401 Mfr #: 1 581 SS screwed end
Item: Y StrainerHousing Material: Cast Stainless Steel
Pipe Size: 1"Max. Fluid Temp.: 100 Degrees F
Class: 600Length: 4-9/16"
Max. Pressure: 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSPScreen Material: 304 Stainless Steel
Gasket Material: Spiral Wound Stainless Steel, Graphite FilledConnection Type: FNPT x FNPT
Screen Area: 0.06 sq. in.Mesh: 1/16"
Blow-off Port: 3/8"Country of Origin (subject to change): China

Description

Y Strainer, Pipe Size 1 In., Connection Type FNPT x FNPT, Housing Material Cast Stainless Steel, Max. Pressure 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSP, Length 4-9/16 In., Screen Area 0.06 sq. in., Screen Material 304 Stainless Steel, Mesh 1/16 In., Gasket Material Spiral Wound Stainless Steel, Graphite Filled, Max. Fluid Temp. 100 Degrees F, Blow-off Port 3/8 In., Class 600

Reviews