SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Y Strainer, 304 S, 3", Flanged, Fiber

MUELLER STEAM SPECIALTY| Zoro #: G1952133| Mfr #: 3 781 CS-N flanged ends

$515.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Y StrainerHousing Material: Cast Carbon SteelPipe Size: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1952133 Mfr #: 3 781 CS-N flanged ends
Item: Y StrainerHousing Material: Cast Carbon Steel
Pipe Size: 3"Max. Fluid Temp.: 100 Degrees F
Class: 150Length: 10-1/16"
Max. Pressure: 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSPScreen Material: 304 Stainless Steel
Gasket Material: Compressed FiberConnection Type: Flanged
Mesh: 1/16"Blow-off Port: 1"
Country of Origin (subject to change): China

Description

Y Strainer, Pipe Size 3 In., Connection Type Flanged, Housing Material Cast Carbon Steel, Max. Pressure 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSP, Length 10-1/16 In., Screen Material 304 Stainless Steel, Mesh 1/16 In., Gasket Material Compressed Fiber, Max. Fluid Temp. 100 Degrees F, Blow-off Port 1 In., Class 150

Reviews