Y Strainer, 304 SS, 1-1/2", Socket Weld

MUELLER STEAM SPECIALTY| Zoro #: G0942593| Mfr #: 11/2 582 CS socket weld

$139.00 /ea

This item ships free. Details.Standard ground shipping.
Class: 600Pipe Size: 1-1/2"Screen Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.


Zoro #: G0942593 Mfr #: 11/2 582 CS socket weld
Class: 600Pipe Size: 1-1/2"
Screen Material: 304 Stainless SteelConnection Type: Socket Weld
Mesh: 1/16"Blow-off Port: 3/4"
Max. Pressure: 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSPHousing Material: Cast Carbon Steel
Length: 5-9/16"Gasket Material: Spiral Wound Graphite Filled
Item: Y StrainerMax. Fluid Temp.: 100 Degrees F
Country of Origin (subject to change): China


Y Type Strainer, Cast Carbon Steel Body Material, Screen Size 1/16 In, Size 1 1/2 In, Self Aligning Screen, Blow-off Port 3/4 In NPT, Max Pressure (PSI) Steam 1010 At 750 Deg F, Liquids 1480 At 100 Deg F