Y Strainer, 304 SS, 1", Socket Weld

MUELLER STEAM SPECIALTY| Zoro #: G2272182| Mfr #: 1 582 CS socket weld

$82.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gasket Material: Spiral Wound Graphite FilledClass: 600Pipe Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272182 Mfr #: 1 582 CS socket weld
Gasket Material: Spiral Wound Graphite FilledClass: 600
Pipe Size: 1"Housing Material: Cast Carbon Steel
Blow-off Port: 3/8"Length: 4-9/16"
Connection Type: Socket WeldItem: Y Strainer
Max. Fluid Temp.: 100 Degrees FMax. Pressure: 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSP
Screen Area: 0.06 sq. in.Screen Material: 304 Stainless Steel
Mesh: 1/16"Country of Origin (subject to change): United States

Description

Y Strainer, Pipe Size 1 In., Connection Type Socket Weld, Housing Material Cast Carbon Steel, Max. Pressure 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSP, Length 4-9/16 In., Screen Area 0.06 sq. in., Screen Material 304 Stainless Steel, Mesh 1/16 In., Gasket Material Spiral Wound Graphite Filled, Max. Fluid Temp. 100 Degrees F, Blow-off Port 3/8 In., Class 600

Reviews