KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y Strainer, 304 SS, 1/4", Socket Weld

MUELLER STEAM SPECIALTY| Zoro #: G1858787| Mfr #: 1/4 582 CS socket weld

$51.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Screen Material: 304 Stainless Steel
Housing Material: Cast Carbon Steel
Max. Pressure: 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1858787 Mfr #: 1/4 582 CS socket weld
Screen Material: 304 Stainless SteelHousing Material: Cast Carbon Steel
Max. Pressure: 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSPLength: 2-15/16"
Blow-off Port: 1/4"Class: 600
Pipe Size: 1/4"Screen Area: 1.17 sq. in.
Mesh: 1/16"Item: Y Strainer
Connection Type: Socket WeldGasket Material: Spiral Wound Graphite Filled
Max. Fluid Temp.: 100 Degrees FCountry of Origin (subject to change): United States

Description

Y Type Strainer, Cast Carbon Steel Body Material, Screen Size 1/16 In, Size 1/4 In, Self Aligning Screen, Blow-off Port 1/4 In NPT, Max Pressure (PSI) Steam 1010 At 750 Deg F, Liquids 1480 At 100 Deg F

Reviews