THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Y Strainer, 304 SS, 2", Flanged, NonAsbestos

MUELLER STEAM SPECIALTY| Zoro #: G2125487| Mfr #: 2 758N

$128.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Class: 125
Pipe Size: 2"
Screen Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2125487 Mfr #: 2 758N
Class: 125Pipe Size: 2"
Screen Material: 304 Stainless SteelConnection Type: Flanged
Mesh: .045"Blow-off Port: 1"
Max. Pressure: 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSPHeight: 11"
Width: 8"Housing Material: Cast iron
Length: 8"Screen Area: 0.06 sq. in.
Item: Y StrainerMax. Fluid Temp.: 150 Degrees F
Country of Origin (subject to change): United States

Description

Y Strainer, Size 2 In, Flange Type Class 125, Flanged Connection, Screen Size .045 perf, Max. Pressure 200psi @; -20 Deg F to 150 Deg F PSI, Blow-off Port 1 NPT, Material of Construction Cast Iron, Width 8 In, Height 11 In, Screen 304 SS

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews