KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y Strainer, 304 SS, 2", FNPT x FNPT

MUELLER STEAM SPECIALTY| Zoro #: G1037592| Mfr #: 2 581 CS screwed end

$156.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Class: 600
Pipe Size: 2"
Screen Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1037592 Mfr #: 2 581 CS screwed end
Class: 600Pipe Size: 2"
Screen Material: 304 Stainless SteelConnection Type: FNPT x FNPT
Mesh: 1/16"Blow-off Port: 1"
Max. Pressure: 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSPHousing Material: Cast Carbon Steel
Length: 6-15/16"Gasket Material: Spiral Wound Graphite Filled
Screen Area: 0.06 sq. in.Item: Y Strainer
Max. Fluid Temp.: 100 Degrees FCountry of Origin (subject to change): United States

Description

Y Type Strainer, Cast Carbon Steel Body Material, Screen Size 1/16 In, Size 2 In, Self Aligning Screen, Blow-off Port 1 In NPT, Max Pressure (PSI) Steam 1010 At 750 Deg F, Liquids 1480 At 100 Deg F

Reviews