BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Y Strainer, 304 SS, 2.5", Flanged, Fiber

MUELLER STEAM SPECIALTY| Zoro #: G0444096| Mfr #: 21/2 781 CS-N Flanged

$480.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Fluid Temp.: 100 Degrees FPipe Size: 2-1/2"Blow-off Port: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444096 Mfr #: 21/2 781 CS-N Flanged
Max. Fluid Temp.: 100 Degrees FPipe Size: 2-1/2"
Blow-off Port: 1"Item: Y Strainer
Screen Area: 0.06 sq. in.Gasket Material: Compressed Fiber
Class: 150Screen Material: 304 Stainless Steel
Connection Type: FlangedLength: 9-3/4"
Housing Material: Cast Carbon SteelMesh: 1/16"
Max. Pressure: 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSPCountry of Origin (subject to change): China

Description

Y Strainer, Pipe Size 2-1/2 In., Connection Type Flanged, Housing Material Cast Carbon Steel, Max. Pressure 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSP, Length 9-3/4 In., Screen Area 0.06 sq. in., Screen Material 304 Stainless Steel, Mesh 1/16 In., Gasket Material Compressed Fiber, Max. Fluid Temp. 100 Degrees F, Blow-off Port 1 In., Class 150

Reviews