Y Strainer, 304 SS, 2.5", Flanged, Graphite

MUELLER STEAM SPECIALTY| Zoro #: G1088044| Mfr #: 21/2 781 SS-N Flanged end

$948.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gasket Material: 316 Graphite
Pipe Size: 2-1/2"
Housing Material: Cast Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088044 Mfr #: 21/2 781 SS-N Flanged end
Gasket Material: 316 GraphitePipe Size: 2-1/2"
Housing Material: Cast Stainless SteelMax. Fluid Temp.: 100 Degrees F
Connection Type: FlangedClass: 150
Length: 9-3/4"Mesh: 0.062"
Max. Pressure: 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSPItem: Y Strainer
Screen Material: 304 Stainless SteelBlow-off Port: 1"
Country of Origin (subject to change): China

Description

Y Type Strainer, Cast Stainless Steel Body Material, Screen Size .062 In, Size 2 1/2 In, Self Aligning Screen, Blow-off Port 1 In NPT, Max Pressure (PSI) Steam 150 At 565 Deg F, Liquids 285 At 100 Deg F

Reviews