KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y Strainer, 304 SS, 2.5", Flanged, Graphite

MUELLER STEAM SPECIALTY| Zoro #: G1444956| Mfr #: 21/2 782 SS-N flanged ends

$1178.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Class: 300
Pipe Size: 2-1/2"
Screen Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444956 Mfr #: 21/2 782 SS-N flanged ends
Class: 300Pipe Size: 2-1/2"
Screen Material: 304 Stainless SteelConnection Type: Flanged
Mesh: 0.062"Blow-off Port: 1"
Max. Pressure: 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSPHousing Material: Cast Stainless Steel
Length: 10-5/8"Gasket Material: 316 Stainless Steel, Tang Graphite
Item: Y StrainerMax. Fluid Temp.: 100 Degrees F
Country of Origin (subject to change): China

Description

Y Type Strainer, Cast Stainless Steel Body Material, Screen Size .062 In, Size 2 1/2 In, Self Aligning Screen, Blow-off Port 1 In NPT, Max Pressure (PSI) Steam 150 At 565 Deg F, Liquids 285 At 100 Deg F

Reviews