SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Y Strainer, 304 SS, 3", Flanged, NonAsbestos

MUELLER STEAM SPECIALTY| Zoro #: G1447031| Mfr #: 3 758 N Iron Body

$185.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Y StrainerHousing Material: Cast ironPipe Size: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447031 Mfr #: 3 758 N Iron Body
Item: Y StrainerHousing Material: Cast iron
Pipe Size: 3"Max. Fluid Temp.: 150 Degrees F
Class: 125Length: 10-1/8"
Screen Material: 304 Stainless SteelConnection Type: Flanged
Screen Area: 0.06 sq. in.Mesh: 0.062"
Blow-off Port: 1"Max. Pressure: 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
Country of Origin (subject to change): China

Description

Y Strainer, Pipe Size 3 In., Connection Type Flanged, Housing Material Cast Iron, Max. Pressure 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP, Length 10-1/8 In., Screen Area 0.06 sq. in., Screen Material 304 Stainless Steel, Mesh 0.062 In., Max. Fluid Temp. 150 Degrees F, Blow-off Port 1 In., Class 125

Reviews