Y Strainer, 304 SS, 3", Threaded

MUELLER STEAM SPECIALTY| Zoro #: G1652901| Mfr #: 3 251 DI thd

$840.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1652901 Mfr #: 3 251 DI thd
Screen Material: 304 Stainless SteelMax. Pressure: 640 psi @ 100 Degrees F
Blow-off Port: 1-1/2"Pipe Size: 3"
Max. Fluid Temp.: 100 Degrees FHeight: 12"
Length: 13"Housing Material: Ductile Iron
Item: Y StrainerMesh: .045"
Connection Type: ThreadedClass: 300
Width: 13"Country of Origin (subject to change): China

Product Description

Y Strainer, Size 3 In, Type Class 300, Threaded FNPT Connection, Screen Size .045 perf, Max. Pressure 640psi @; 100 Deg F PSI, Blow-off Port 1 1/2 NPT, Material of Construction Ductile Iron, Width 13 In, Height 12 In, Screen 304 SS

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.