Y Strainer, 304 SS, 3/4", FNPT x FNPT

MUELLER STEAM SPECIALTY| Zoro #: G1149915| Mfr #: 3/4 251 DI screwed

$77.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1149915 Mfr #: 3/4 251 DI screwed
Screen Material: 304 Stainless SteelMax. Pressure: 450 psi @ 650 Degrees F, 640 psi @ 100 Degrees F
Max. Fluid Temp.: 100 Degrees FMesh: 1/16"
Housing Material: Ductile IronItem: Y Strainer
Connection Type: FNPT x FNPTBlow-off Port: 1/2"
Pipe Size: 3/4"Length: 4-3/4"
Country of Origin (subject to change): United States

Product Description

Y Type Strainer, Ductile Iron Screwed Body Material, Screen Size 1/16 In, Size 3/4 In, Self Aligning Screen, Max Pressure (PSI) 450 At 650 Deg F, 640 At 100 Deg F

Product Reviews

Save 15%. Sign up for Z-mail.