DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Y Strainer, 304 SS, 3/4", Socket Weld

MUELLER STEAM SPECIALTY| Zoro #: G2044637| Mfr #: 3/4 582 CS socket weld

$56.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Screen Material: 304 Stainless Steel
Housing Material: Cast Carbon Steel
Max. Pressure: 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044637 Mfr #: 3/4 582 CS socket weld
Screen Material: 304 Stainless SteelHousing Material: Cast Carbon Steel
Max. Pressure: 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSPLength: 3-11/16"
Blow-off Port: 3/8"Class: 600
Pipe Size: 3/4"Mesh: 1/16"
Item: Y StrainerConnection Type: Socket Weld
Gasket Material: Spiral Wound Graphite FilledMax. Fluid Temp.: 100 Degrees F
Country of Origin (subject to change): China

Description

Y Type Strainer, Cast Carbon Steel Body Material, Screen Size 1/16 In, Size 3/4 In, Self Aligning Screen, Blow-off Port 3/8 In NPT, Max Pressure (PSI) Steam 1010 At 750 Deg F, Liquids 1480 At 100 Deg F

Reviews