Y Strainer, 304 SS, 3/8", FNPT x FNPT

MUELLER STEAM SPECIALTY| Zoro #: G1661423| Mfr #: 3/8 581 CS Screwed end

$51.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gasket Material: Spiral Wound Graphite Filled
Pipe Size: 3/8"
Housing Material: Cast Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661423 Mfr #: 3/8 581 CS Screwed end
Gasket Material: Spiral Wound Graphite FilledPipe Size: 3/8"
Housing Material: Cast Carbon SteelMax. Fluid Temp.: 100 Degrees F
Connection Type: FNPT x FNPTClass: 600
Length: 2-15/16"Mesh: 1/16"
Max. Pressure: 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSPItem: Y Strainer
Screen Material: 304 Stainless SteelBlow-off Port: 1/4"
Country of Origin (subject to change): United States

Description

Y Type Strainer, Cast Carbon Steel Body Material, Screen Size 1/16 In, Size 3/8 In, Self Aligning Screen, Blow-off Port 1/4 In NPT, Max Pressure (PSI) Steam 1010 At 750 Deg F, Liquids 1480 At 100 Deg F

Reviews