PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Y Strainer, 304 SS, 4", Flanged, Graphite

MUELLER STEAM SPECIALTY| Zoro #: G2033306| Mfr #: 4 782SS -N

$2243.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Y StrainerHousing Material: Cast Stainless SteelPipe Size: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2033306 Mfr #: 4 782SS -N
Item: Y StrainerHousing Material: Cast Stainless Steel
Pipe Size: 4"Max. Fluid Temp.: 100 Degrees F
Class: 300Length: 14-1/2"
Max. Pressure: 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSPScreen Material: 304 Stainless Steel
Gasket Material: 316 Stainless Steel, Tang GraphiteConnection Type: Flanged
Mesh: 0.062"Blow-off Port: 1-1/2"
Country of Origin (subject to change): United States

Description

Y Strainer, Pipe Size 4 In., Connection Type Flanged, Housing Material Cast Stainless Steel, Max. Pressure 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP, Length 14-1/2 In., Screen Material 304 Stainless Steel, Mesh 0.062 In., Gasket Material 316 Stainless Steel, Tang Graphite, Max. Fluid Temp. 100 Degrees F, Blow-off Port 1-1/2 In., Class 300

Reviews