Y Strainer, 304SS, 1/4", FNPT x FNPT

MUELLER STEAM SPECIALTY| Zoro #: G0656406| Mfr #: 1/4 581CS Screwed ends

$53.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Class: 600
Pipe Size: 1/4"
Screen Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0656406 Mfr #: 1/4 581CS Screwed ends
Class: 600Pipe Size: 1/4"
Screen Material: 304 Stainless SteelConnection Type: FNPT x FNPT
Mesh: 1/16"Blow-off Port: 1/4"
Max. Pressure: 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSPHousing Material: Cast Carbon Steel
Length: 2-15/16"Gasket Material: Spiral Wound Graphite Filled
Item: Y StrainerMax. Fluid Temp.: 100 Degrees F
Country of Origin (subject to change): United States

Description

Y Type Strainer, Cast Carbon Steel Body Material, Screen Size 1/16 In, Size 1/4 In, Self Aligning Screen, Blow-off Port 1/4 In NPT, Max Pressure (PSI) Steam 1010 At 750 Deg F, Liquids 1480 At 100 Deg F

Reviews