BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Y Strainer, 304SS, 1.5", FNPTxFNPT, SpiralSS

MUELLER STEAM SPECIALTY| Zoro #: G0998295| Mfr #: 11/2 581SS screwed end

$359.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Fluid Temp.: 100 Degrees FPipe Size: 1-1/2"Blow-off Port: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998295 Mfr #: 11/2 581SS screwed end
Max. Fluid Temp.: 100 Degrees FPipe Size: 1-1/2"
Blow-off Port: 3/4"Item: Y Strainer
Screen Area: 0.06 sq. in.Gasket Material: Spiral Wound Stainless Steel, Graphite Filled
Class: 600Screen Material: 304 Stainless Steel
Connection Type: FNPT x FNPTLength: 5-9/16"
Housing Material: Cast Stainless SteelMesh: 1/16"
Max. Pressure: 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSPCountry of Origin (subject to change): United States

Description

Y Strainer, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Housing Material Cast Stainless Steel, Max. Pressure 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSP, Length 5-9/16 In., Screen Area 0.06 sq. in., Screen Material 304 Stainless Steel, Mesh 1/16 In., Gasket Material Spiral Wound Stainless Steel, Graphite Filled, Max. Fluid Temp. 100 Degrees F, Blow-off Port 3/4 In., Class 600

Reviews