HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Y Strainer, 304SS, 3/4", FNPT x FNPT

MUELLER STEAM SPECIALTY| Zoro #: G1906143| Mfr #: 3/4 581-SS screwed end

$152.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gasket Material: Spiral Wound Stainless Steel, Graphite Filled
Pipe Size: 3/4"
Housing Material: Cast Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1906143 Mfr #: 3/4 581-SS screwed end
Gasket Material: Spiral Wound Stainless Steel, Graphite FilledPipe Size: 3/4"
Housing Material: Cast Stainless SteelMax. Fluid Temp.: 100 Degrees F
Connection Type: FNPT x FNPTMesh: 1/16"
Class: 600Length: 3-11/16"
Screen Area: 0.06 sq. in.Max. Pressure: 1480 psi @ 100 Degrees F WOG, 1010 psi @ 750 Degrees F WSP
Item: Y StrainerScreen Material: 304 Stainless Steel
Blow-off Port: 3/8"Country of Origin (subject to change): United States

Description

Y Type Strainer, Cast Stainless Steel Body Material, Screen Size 1/16 In, Size 3/4 In, Self Aligning Screen, Blow-off Port 3/8 In NPT, Max Pressure (PSI) Steam 1010 At 750 Deg F, Liquids 1480 At 100 Deg F

Reviews