PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Y Strainer, 304SS, 6", Flanged, Fiber

MUELLER STEAM SPECIALTY| Zoro #: G0280332| Mfr #: 6 752 Iron Body flanged

$1045.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Y StrainerHousing Material: Cast ironPipe Size: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0280332 Mfr #: 6 752 Iron Body flanged
Item: Y StrainerHousing Material: Cast iron
Pipe Size: 6"Max. Fluid Temp.: 150 Degrees F
Class: 250Length: 20-3/16"
Max. Pressure: 500 psi @ 150 Degrees F WOG, 250 psi @ 450 Degrees F WSPScreen Material: 304 Stainless Steel
Gasket Material: Compressed FiberConnection Type: Flanged
Screen Area: 0.06 sq. in.Mesh: 0.062"
Blow-off Port: 2"Country of Origin (subject to change): United States

Description

Y Strainer, Pipe Size 6 In., Connection Type Flanged, Housing Material Cast Iron, Max. Pressure 500 psi @ 150 Degrees F WOG, 250 psi @ 450 Degrees F WSP, Length 20-3/16 In., Screen Area 0.06 sq. in., Screen Material 304 Stainless Steel, Mesh 0.062 In., Gasket Material Compressed Fiber, Max. Fluid Temp. 150 Degrees F, Blow-off Port 2 In., Class 250

Reviews