KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y Strainer, SS, 2.5", Flanged, NonAsbestos

MUELLER STEAM SPECIALTY| Zoro #: G1244047| Mfr #: 21/2 758N Iron Body flanged

$108.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 10"
Screen Material: 304 Stainless Steel
Housing Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244047 Mfr #: 21/2 758N Iron Body flanged
Width: 10"Screen Material: 304 Stainless Steel
Housing Material: Cast ironMax. Pressure: 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
Length: 10"Blow-off Port: 1"
Class: 125Pipe Size: 2-1/2"
Screen Area: 0.06 sq. in.Mesh: 0.062"
Item: Y StrainerHeight: 9-3/4"
Connection Type: FlangedMax. Fluid Temp.: 150 Degrees F
Country of Origin (subject to change): China

Description

Y Strainer, Flanged, Size 2-1/2 In., Connection FNPT, Screen Size 0.062 In., Max. Pressure (PSI) 200 @ 150 Degrees F For WOG, 125 @ 450 Degrees F For Steam, Blow-off Port (NPT) 1 In., Material of Construction Cast Iron, Width (In.) 10, Height (In.) 9-3/4, Screen Self-Aligning

Reviews