Mulberry
Number of Gangs: 4 430 Stainless Steel, Satin Finish
Mfr # 97654
Zoro # G3878315
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Material 430 Stainless Steel
- Size 8.187 X 4.50 in
- Finish Satin
- Type Wallplate
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White 86022X
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White 86151
- MULBERRY Number of Gangs: 8 Steel, Painted/Smooth Semi-Gloss Finish, White 86078
- MULBERRY Number of Gangs: 1 Steel, Ivory 79401
- MULBERRY Number of Gangs: 5 430 Stainless Steel, Satin Finish 97075
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory 99544
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish 97802
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish 97572
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White 86075
- TAYMAC Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory WJI-T
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports WP-TT-4USB-4.0A-WT
- Mulberry Lighting Controls