SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Agricultural Exh Fan, 12 In, 120V, 1297 CFM

MULTIFAN| Zoro #: G2388127| Mfr #: S4124E1

$919.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: Permanently Lubricated BallHeight (In.): 20Agency Compliance: CSA Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2388127 Mfr #: S4124E1
Bearing Type: Permanently Lubricated BallHeight (In.): 20
Agency Compliance: CSA CertifiedCFM/Watt @ 0.150-In. SP: 6.5
Motor Enclosure: Totally Enclosed Fan CooledHz: 60
Voltage: 120Max. Depth (In.): 26
Max. Ambient Temp. (F): 140Item: Agricultural Exhaust Fan
Fan RPM: 1600Includes: Fan, Housing, Wire Guard and Shutter
Frame Material: AluminumOpening Required W (In.): 15-1/4
Propeller Material: PolypropyleneCFM @ 0.100-In. SP: 920
HP: 1/8Phase: 1
Motor RPM: 1600Opening Required H (In.): 15-1/4
Full Load Amps: 1.00Motor Insulation: Class F
Mounting Location: WallType: Direct Drive, Preassembled, Adjustable Speed
CFM @ 0.150-In. SP: 700Flange Width (In.): 2-1/2
Width (In.): 20CFM/Watt @ 0.100-In. SP: 920/8.5
CFM/Watt @ 0.040-In. SP: 1187/10.1Number of Blades: 6
CFM @ 0.000-In. SP: 1297Watts: 110
CFM @ 0.040-In. SP: 1187CFM/Watt @ 0.000-In. SP: 1297/10.8
Motor Type: Permanent Split CapacitorPropeller Dia. (In.): 12
Country of Origin (subject to change): Netherlands

Description

Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1297, CFM/Watt @ 0.000-In. SP 1297/10.8, Fan RPM 1600, Voltage 120, 60 Hz, 1 Phase, Full Load Amps 1.00, Watts 110, HP 1/8, Motor RPM 1600, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan Cooled, Motor Insulation Class F, Height (In.) 20, Width (In.) 20, Max. Depth (In.) 26, Opening Required H (In.) 15-1/4, Opening Required W (In.) 15-1/4

Reviews