SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Agricultural Exh Fan, 20 In, 240V, 3830 CFM

MULTIFAN| Zoro #: G2365395| Mfr #: S4204E2

$1180.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: Permanently Lubricated BallHeight (In.): 27-1/2Agency Compliance: CSA Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365395 Mfr #: S4204E2
Bearing Type: Permanently Lubricated BallHeight (In.): 27-1/2
Agency Compliance: CSA CertifiedCFM/Watt @ 0.150-In. SP: 7.5
Motor Enclosure: Totally Enclosed Fan CooledHz: 60
Voltage: 240Max. Depth (In.): 27
Max. Ambient Temp. (F): 140Item: Agricultural Exhaust Fan
Fan RPM: 1600Includes: Fan, Housing, Wire Guard and Shutter
Frame Material: AluminumOpening Required W (In.): 23-1/4
Propeller Material: PolypropyleneCFM @ 0.100-In. SP: 3420
HP: 1/2Phase: 1
Motor RPM: 1600Opening Required H (In.): 23-1/4
Full Load Amps: 2.30Motor Insulation: Class F
Mounting Location: WallType: Direct Drive, Preassembled, Adjustable Speed
CFM @ 0.150-In. SP: 3220Flange Width (In.): 2-1/2
Width (In.): 27-1/2CFM/Watt @ 0.100-In. SP: 3420/7.9
CFM/Watt @ 0.040-In. SP: 3620/8.5Number of Blades: 6
CFM @ 0.000-In. SP: 3830Watts: 430
CFM @ 0.040-In. SP: 3620CFM/Watt @ 0.000-In. SP: 3830/9
Motor Type: Permanent Split CapacitorPropeller Dia. (In.): 20
Country of Origin (subject to change): Netherlands

Description

Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 3830, CFM/Watt @ 0.000-In. SP 3830/9, Fan RPM 1600, Voltage 240, 60 Hz, 1 Phase, Full Load Amps 2.30, Watts 430, HP 1/2, Motor RPM 1600, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan Cooled, Motor Insulation Class F, Height (In.) 27-1/2, Width (In.) 27-1/2, Max. Depth (In.) 27, Opening Required H (In.) 23-1/4, Opening Required W (In.) 23-1/4

Reviews